Shop GE

Magnetic Motor Starter, Non-Reversing, 480V AC, 3 P

  • Mfr # CR306A004
  • Zoro # G3551116

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 240V
1 1/2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR306A004
Zoro #
G3551116
UPC #
783166353110
Country of Origin
United States
Item
Magnetic Motor Starter
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 575V
2 hp
Hz
50/60
HP @ 1 Phase - 120V
1/3 hp
Amps AC
9 A
HP @ 1 Phase - 230V
1 hp
Coil Volts
480V AC
HP @ 3 Phase - 208V
1 1/2 hp
Includes
Holding Interlock
Starter Type
No Enclosure
Action
Nonreversing
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Phase
Three
Mounting Style
DIN Rail
Maximum Voltage Rating
480V AC
Resistance Properties
Weld Resistant
Starter Style
NEMA
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
NEMA Enclosure Rating
No Enclosure
Series
CR306
Current AC
9 A
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Overload Protection Type
Thermal
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
2 hp

Dimensions

Depth
3.94 in
NEMA Size
00
Width
3.71 in
Height
7.8 in
Mounting Hole Diameter
0.19 in
Overall Width
3.71 in
Overall Height
7 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Distance - Width
2 in
Overall Depth
3.94 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 2 hp, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Horsepower @ Single Phase - 240V AC 1 hp, Horsepower @ Single Phase - 120V AC 1/3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.