Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Non-Reversing, 480V AC, 3 P

  • Mfr # CR306B004

  • Zoro # G3544265


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
NEMA Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306B004
Zoro #
G3544265
UPC #
783166353905
Country of Origin
United States

Dimensions

NEMA Size
0
Height
7.8 in
Depth
3.94 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.19 in
Overall Height
7 in
Overall Depth
3.94 in
Overall Width
3.71 in

Details

Item
Magnetic Motor Starter
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
2 hp
Includes
Holding Interlock
Overload Protection Type
Thermal
Phase
Three
Horsepower @ Single Phase - 120V AC
1 hp
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
158 Degrees F
Maximum Voltage Rating
480V AC
Mounting Style
DIN Rail
Current AC
18 A
Frequency
50/60 Hz
Starter Style
NEMA
Series
CR306
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.