Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 120V AC, 3 P

  • Mfr # CR309B102

  • Zoro # G1186053


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
NEMA Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309B102
Zoro #
G1186053
UPC #
783166861110
Country of Origin
United States

Dimensions

NEMA Size
0
Depth
4.59 in
Overall Width
3.71 in
Mounting Hole Distance - Height
6.5 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Width
2 in
Overall Depth
3.94 in
Overall Height
7 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 575V
5 hp
Includes
Holding Interlock
Overload Protection Type
Thermal
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Three
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
1
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 600V AC
5 hp
Current AC
18 A
Horsepower @ Three Phase - 208V AC
3 hp
Starter Style
NEMA
Maximum Voltage Rating
120V AC
Series
CR306
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 hp
Resistance Properties
Weld Resistant
Mounting Style
DIN Rail

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Current AC 18 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.