Zoro Homepage

Magnetic Motor Starter, Reversing, 120V AC, 3 P

  • Mfr # CR309C102AKA

  • Zoro # G0394247


product price: $1,036.99
/ea
Sold in multiples of 10 for $10,369.90
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309C102AKA
Zoro #
G0394247
UPC #
783166861165
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
8.88 in
Overall Height
7 in
Overall Depth
3.94 in

Details

Item
Magnetic Motor Starter
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Phase
Three
Horsepower @ Three Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Thermal

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Number of Poles 3, Phase Three, Starter Style NEMA, Reversing Capability Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 27 A, NEMA Enclosure Rating 1, NEMA Size 1, Overall Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.