Zoro Homepage

Magnetic Motor Starter, Reversing, 480V AC, 3 P

  • Mfr # CR309B104

  • Zoro # G3556926


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
Depth
4.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309B104
Zoro #
G3556926
UPC #
783166654958
Country of Origin
United States

Dimensions

Depth
4.59 in
NEMA Size
0
Overall Width
3.71 in
Overall Depth
3.94 in
Mounting Hole Diameter
0.19 in
Mounting Hole Distance - Height
6.5 in
Overall Height
7 in
Mounting Hole Distance - Width
2 in

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Series CR306, Number of Poles 3, Phase Three, Mounting Style DIN Rail, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 5 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Current AC 18 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.