MERV 13 Replacement Filter, 5 11/16" D
- Mfr # RAA13
- Zoro # G923367126
product price:Â
$
30.69
/ea
Key Features
Height
3 in
Depth
5 11/16 in
Air Flow @ 300 fpm
28 cfm
Includes
Replacement Filter
Compatible Brand
GE Appliance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAA13
- Zoro #
- G923367126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Depth
- 5 11/16 in
- Width
- 9 11/16 in
Details
- Air Flow @ 300 fpm
- 28 cfm
- Includes
- Replacement Filter
- Item
- MERV 13 Replacement Filter
- Compatible Brand
- GE Appliance
Description
MERV 13 Replacement Filter, Material Not Applicable, 3 in Height, 9 11/16 in Width, 5 11/16 in Depth, Includes Replacement Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.