Shop GE
See all product information
Create Account
MERV13 Filter, 5" D, 2 3/4" H
- Mfr # RAA13V
- Zoro # G223367369
product price:Â
$
86.45
/ea
Key Features
Compatible Brand
GE Appliance
Depth
5 in
Width
22 1/4 in
Includes
Replacement Filter
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAA13V
- Zoro #
- G223367369
- UPC #
- -
- Country of Origin
- China
- Compatible Brand
- GE Appliance
- Includes
- Replacement Filter
- Air Flow @ 300 fpm
- 70 cfm
- Item
- MERV13 Filter
Dimensions
- Depth
- 5 in
- Width
- 22 1/4 in
- Height
- 2 3/4 in
Description
MERV13 Filter, Material Not Applicable, 2 3/4 in Height, 22 1/4 in Width, 5 in Depth, Includes Replacement Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.