Shop GE
See all product information
Create Account
Microwave Charcoal Filter, WB02X11544
- Mfr # WB02X11544
- Zoro # G614022594
product price:Â
$
33.79
/ea
Key Features
Height
2.7165in
Length
11.0629in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB02X11544
- Zoro #
- G614022594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.7165in
- Length
- 11.0629in
Description
The WB02X11536 GE Microwave Charcoal Filter is compatible with some GE and Hotpoint microwaves and is an essential component for keeping your microwave clean and functioning properly. Its charcoal filter is designed to absorb and trap odors from cooking so that you can enjoy fresh-smelling food at any time. This filter can be easily installed by slipping it into the slot on the back of your microwave. You'll be enjoying fresh, delicious food in no time with the WB02X11544 GE Microwave Charcoal Filter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.