Zoro Homepage

Microwave Cooking Tray

  • Mfr # WB49X10129

  • Zoro # G4059590


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Use With
Microwave
For Use With Mfr. Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Fits Brand
GE
Type
Microwave
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB49X10129
Zoro #
G4059590
UPC #
-
Country of Origin
China

Dimensions

Height
1/2 in
Overall Diameter
12 1/2 in

Details

Item
Turntable Plate
For Use With
Microwave
For Use With Mfr. Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Fits Brand
GE
Type
Microwave
Material
Glass
Compatible with Manufacturer Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible with Mfr. Model No.
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
For Use with Mfr Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible Manufacturer Part Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible Manufacturer Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible with Manufacturer Model No.
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible Pump Manufacturer Part Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC
Compatible Mfr. Model Number
HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC

Description

Turntable Plate, For Use With Microwave, Compatible with Manufacturer Model Number HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, JNM1541DM1BB, JNM1541DM1CC, Material Glass, Overall Diameter 12 1/2 in, Overall Height 1/2 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.