Zoro Homepage

Mineral Deposit Remover

  • Mfr # WX10X10209

  • Zoro # G7275077


product price: $28.69
/ea

Key Features

Fits Brand
GE, Hotpoint, Kenmore
Standards
California Proposition 65 Compliant
Product Label
Dishwasher Cleaner
Container Size
8.45 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX10X10209
Zoro #
G7275077
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8.45 oz

Details

Item
Mineral Deposit Remover
Fits Brand
GE, Hotpoint, Kenmore
Standards
California Proposition 65 Compliant
Product Label
Dishwasher Cleaner
Container Type
Bottle
Phosphate Free
Yes
Removes
Grease; Lime Scale
Septic System Safe
Yes

Description

Mineral Deposit Remover, Container Type Bottle, Container Size 8.45 oz, Product Label Dishwasher Cleaner, Standards California Proposition 65 Compliant, Phosphate Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.