Miniature Circuit Breaker, THQMV Series, 175A, 2 Pole, 120/240V AC, 22kA at 240V AC (Discontinued)
- Mfr # THQMV175D
- Zoro # G2662667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THQMV175D
Zoro #
G2662667
UPC #
783164338515
Country of Origin
Dominican Republic
Dimensions
Frame Size
100A/THQ
Width
8.75 in
Depth
6.75 in
Height
4.5 in
Length (Straight Wireway)
4.5 in
Length
4.5 in
Details
Item
Miniature Circuit Breaker
Series
THQMV
Amps
175A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
For Use With
GE Panelboards
Standards
UL Listed
Mounting
Bolt on
Description
Miniature Circuit Breaker, Amps 175 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQMV, Max. AIR Rating 22kA at 240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 100A/THQ, Length 4.5 in, Width 8.75 in, Depth 6.75 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.