Miniature Circuit Breaker, THHQB Series, 15A, 1 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # THHQB1115AF2

  • Zoro # G2802585


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Series
THHQB
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THHQB1115AF2
Zoro #
G2802585
UPC #
078316465288
Country of Origin
Dominican Republic

Dimensions

Frame Size
60A/THHQB
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length
3.28 in

Details

Item
Miniature Circuit Breaker
Series
THHQB
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Standards
CSA Certified, UL Listed
For Use With
Bus Connections of Load Centers, Lighting Panels

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THHQB, Max. AIR Rating 22kA at 120/240V AC, For Use With Bus Connections of Load Centers, Lighting Panels, Terminal Connection Screw Clamp, Frame Size 60A/THHQB, Length 3.28 in, Width 1 in, Depth 2.38 in, Min. Wire Size 14 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.