Miniature Circuit Breaker, THHQC Series, 40A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # THHQC2140Wl
  • Zoro # G3134354
product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Series
THHQC
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THHQC2140Wl
Zoro #
G3134354
UPC #
783164117950
Country of Origin
Multiple

Dimensions

Frame Size
60A/THHQC
Width
2 in
Depth
2.4 in
Height
3-9/32 in
Max. Wire Size
3 AWG
Min. Wire Size
8 AWG
Length
3.3 in

Details

Item
Miniature Circuit Breaker
Series
THHQC
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface/DIN Rail
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
GE Panelboards
Voltage
120/240
Compatible Product Type
GE Panelboards

Description

Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Phase Single, Series THHQC, Max. AIR Rating 22kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 60A/THHQC, Length 3.3 in, Width 2 in, Depth 2.4 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.