Miniature Circuit Breaker, THHQL Series, 100A, 3 Pole, 240V AC, 22kA at 240V AC

  • Mfr # THHQL32100

  • Zoro # G2580243


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Series
THHQL
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
High Interrupting
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQL32100
Zoro #
G2580243
UPC #
783164117783
Country of Origin
Multiple

Dimensions

Frame Size
THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
6 AWG
Max. Wire Size
4 AWG
Length
3.28 in

Details

Item
Miniature Circuit Breaker
Series
THHQL
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
High Interrupting
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Standards
UL Listed
Compatible Panelboard/Load Center Series
AQ
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 100 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Three, Series THHQL, Max. AIR Rating 22kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Lug, Frame Size THQ, Length 3.28 in, Width 1 in, Depth 2.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.