Miniature Circuit Breaker, THHQL Series, 20A, 1 Pole, 120/240V AC, 22kA at 120/240V AC
Mfr # THHQL1120AF2
Zoro # G8768961
product price:Â $285.99
/ea
Free Shipping & Returns
Key Features
Series
THHQL
AC Voltage Rating
120/240V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THHQL1120AF2
Zoro #
G8768961
UPC #
783164652857
Country of Origin
Dominican Republic
Dimensions
Frame Size
20A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
14 AWG
Max. Wire Size
10 AWG
Length
3.28 in
Details
Item
Miniature Circuit Breaker
Series
THHQL
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Standards
CSA Certified, UL Listed
Compatible Panelboard/Load Center Series
AQ
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THHQL, Max. AIR Rating 22kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 20A/THQ, Length 3.28 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.