Miniature Circuit Breaker, THQB Series, 15A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQB1115HID
  • Zoro # G2583817
product price: 
$
66.75
/ea

Key Features

Series
THQB
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THQB1115HID
Zoro #
G2583817
UPC #
078316416013
Country of Origin
Multiple

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
3.3 in
Height
3-9/32 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3.5 in

Details

Item
Miniature Circuit Breaker
Series
THQB
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Interrupting
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
For Use With
Lighting Panels, Load Centers
Standards
UL Listed
Voltage
120VAC
Compatible Product Type
Lighting Panels, Load Centers

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.5 in, Width 1 in, Depth 3.3 in, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.