Miniature Circuit Breaker, THQB Series, 20A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQB1120AF2

  • Zoro # G8506583


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Series
THQB
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THQB1120AF2
Zoro #
G8506583
UPC #
783164652871
Country of Origin
Dominican Republic

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3.28 in

Details

Item
Miniature Circuit Breaker
Series
THQB
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated
For Use With
Power Mark Gold Load Centers and AQ Lighting Panels
Standards
CSA Certified, UL Listed

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.28 in, Width 1 in, Depth 2.38 in, Min. Wire Size 14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.