Miniature Circuit Breaker, THQB Series, 45A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQB1145

  • Zoro # G2583799


product price:  $55.69
/ea

Key Features

Series
THQB
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THQB1145
Zoro #
G2583799
UPC #
783164059816
Country of Origin
Multiple

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Min. Wire Size
12 MCM (Al), 14 MCM (Cu)
Max. Wire Size
8 MCM
Length
3.53 in

Details

Item
Miniature Circuit Breaker
Series
THQB
Amps
45A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
Lighting Panels, Load Centers
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 45 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 12 MCM (Al), 14 MCM (Cu), Max. Wire Size 8 MCM, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.