Shop GE
See all product information
Create Account
Miniature Circuit Breaker, THQC Series, 35A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # THQC2135WL
- Zoro # G3253887
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Series
THQC
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQC2135WL
- Zoro #
- G3253887
- UPC #
- 783164146264
- Country of Origin
- Multiple
- Item
- Miniature Circuit Breaker
- Series
- THQC
- Amps
- 35A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- UL Listed
- For Use With
- GE Panelboards
- Voltage
- 120/240
- Compatible Product Type
- GE Panelboards
Dimensions
- Frame Size
- 100A/THQ
- Width
- 2 in
- Depth
- 2.4 in
- Height
- 3-9/32 in
- Min. Wire Size
- 8 AWG
- Max. Wire Size
- 3 AWG
- Length
- 3.3 in
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Phase Single, Series THQC, Max. AIR Rating 10kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.3 in, Width 2 in, Depth 2.4 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.