Ge

Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC


product price: $10.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series THQL
  • Number of Poles 1
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
  • Phase 1
See all product information

Product Information

  • Brand Ge
  • MFR # THQL1115
  • Zoro # G2515021
  • UPC #
    783164012859
  • Country of Origin Multiple
  • Category Circuit Breakers

Dimensions

Frame Size 100A/THQ
Width 1 in
Depth 2-3/8 in
Height 3-9/32 in
Min. Wire Size 14 AWG
Max. Wire Size 8 AWG
Length (Straight Wireway) 1.0 in
Length 1 in

Details

Item Molded Case Circuit Breaker
Series THQL
Amps 15A
Number of Poles 1
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Screw Clamp
DC Voltage Rating Not Rated
Standards UL
For Use With Power Mark Gold Load Centers and AQ Lighting Panels
Compatible Panelboard/Load Center Series AQ
Voltage 120VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 1 in, Width 1 in, Depth 2.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.