Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC
Mfr # THQL2120
Zoro # G2749162
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Ge
- MFR # THQL2120
- Zoro # G2749162
- UPC # 783164012910
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Details
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.28 in, Width 2 in, Depth 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- GE Molded Case Circuit Breaker, THQL Series 100A, 3 Pole, 240V AC (THQL32100)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- Ge Circuit Breakers