Shop GE
See all product information
Create Account
Miniature Circuit Breakers MCBs 1P 20A 120V
- Mfr # THQP120
- Zoro # G916524796
product price:Â
$
16.39
/ea
Key Features
Terminal Connection
Plug-On
AC Voltage Rating
120V AC, 240V AC
Number of Poles
1
Type
Thermal Magnetic
Mounting
Plug-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQP120
- Zoro #
- G916524796
- UPC #
- 78316408568
- Country of Origin
- United States
- Terminal Connection
- Plug-On
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 1
- Type
- Thermal Magnetic
- Mounting
- Plug-On
- Max. AC Voltage Rating
- 240 V
- Frame Type
- Q-Line
- Amps
- 32 A
- Current Rating
- 20 A
- Interrupt Rating
- 10 kA at 120/240 VAC
- Standards
- UL
Dimensions
- Size
- 1/2 in. W
Description
120/240 VAC, 20 A, 10 kA, 1-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1/2in Plug-In Mount, Box Terminal, Q-Line Frame, Non-Interchangeable Trip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.