Miniature Circuit Breakers MCBs 2P 30A 240V
- Mfr # THHQC22030WL
- Zoro # G016553887
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Amps
32 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Thermal Magnetic, Compact
Terminal Connection
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THHQC22030WL
- Zoro #
- G016553887
- UPC #
- 78316411801
- Country of Origin
- United States
- Amps
- 32 A
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Thermal Magnetic, Compact
- Terminal Connection
- Lug
- Frame Type
- Q-Line
- Standards
- UL
- Interrupt Rating
- 22 kA at 120/240 VAC
Description
240 VAC, 30 A, 22 kA, 2-Pole, Copper/Aluminum Line and Load Lug Terminal, Q-Line Frame, LI Trip Function, 35 MM DIN Rail Mount, Molded Case, Fixed Thermal Magnetic, Compact, Internal Common/Non-Interchangeable Trip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.