Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # THHQB2140

  • Zoro # G816524841


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Amps
32 A
Terminal Connection
Bolt-On
Current Rating
40 A
Max. AC Voltage Rating
240 V
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQB2140
Zoro #
G816524841
UPC #
78316411838
Country of Origin
United States

Details

Amps
32 A
Terminal Connection
Bolt-On
Current Rating
40 A
Max. AC Voltage Rating
240 V
Number of Poles
2
AC Voltage Rating
120/240 VAC
Type
Thermal Magnetic, Compact
Frame Type
Q-Line
Interrupt Rating
22 kA at 120/240 VAC
Standards
UL

Description

120/240 VAC, 40 A, 22 kA Interrupt, 2-Pole, 8 to 3 AWG Aluminum/Copper Load Lug Terminal, 1in Bolt-On Mount, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Compact, Fixed Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.