Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # THQB1115AF

  • Zoro # G216525028


product price: $65.39
/ea

Key Features

Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
Mounting
Bolt-On
Current Rating
15 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQB1115AF
Zoro #
G216525028
UPC #
78316432970
Country of Origin
United States

Details

Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
Mounting
Bolt-On
Current Rating
15 A
Number of Poles
1

Description

120/240 VAC, 15 A, 10 kA Interrupt, 1-Pole, 14 to 10 AWG Aluminum/Copper Load Lug Terminal, 1in Bolt-On Mount, Q-Line Frame, Non-Interchangeable Trip, Compact, Fixed Thermal Magnetic, Arc Fault, Miniature Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.