Miniature Circuit Breakers MCBs
- Mfr # TEY290
- Zoro # G216524816
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC, 277V AC
Type
Thermal Magnetic, Compact
Mounting
Bolt-On
Interrupt Rating
14 kA at 277 VAC, 65 kA at 120/240 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEY290
- Zoro #
- G216524816
- UPC #
- 78316418222
- Country of Origin
- United States
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC, 277V AC
- Type
- Thermal Magnetic, Compact
- Mounting
- Bolt-On
- Interrupt Rating
- 14 kA at 277 VAC, 65 kA at 120/240 VAC
- Standards
- UL
- Current Rating
- 90 A
- Application
- HACR
Description
480 VAC Star/277 VAC, 90 A, 65 kA Interrupt, 2-Pole, 4 to 1/0 AWG Aluminum/Copper Integral Load Lug Terminal, 1in Bolt-On Mount, Non-Interchangeable Trip, Compact, Thermal Magnetic, Industrial Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.