Zoro Homepage

Miniature Circuit Breakers MCBs THHQB 2P 30A 240V

  • Mfr # THHQB2130

  • Zoro # G416553883


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
22 kA at 120/240 VAC
Number of Poles
2
Frame Type
Q-Line
AC Voltage Rating
120/240 VAC
Type
Thermal Magnetic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQB2130
Zoro #
G416553883
UPC #
78316411836
Country of Origin
United States

Details

Interrupt Rating
22 kA at 120/240 VAC
Number of Poles
2
Frame Type
Q-Line
AC Voltage Rating
120/240 VAC
Type
Thermal Magnetic, Compact
Max. AC Voltage Rating
240 V
Terminal Connection
Bolt-On
Current Rating
30 A
Amps
32 A
Standards
UL

Description

120/240 VAC, 30 A, 22 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, Bolt-On, Fixed Thermal Magnetic, Internal Common Trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.