
Miniature Circuit Breakers MCBs
Mfr # THHQB1130GFT
Zoro # G316524846
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Bolt-On
AC Voltage Rating
120 VAC
Current Rating
30 A
Max. AC Voltage Rating
120 V
Type
Thermal Magnetic, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THHQB1130GFT
Zoro #
G316524846
UPC #
78316448553
Country of Origin
United States
Details
Terminal Connection
Bolt-On
AC Voltage Rating
120 VAC
Current Rating
30 A
Max. AC Voltage Rating
120 V
Type
Thermal Magnetic, Compact
Standards
UL
Number of Poles
1
Interrupt Rating
22 kA at 120 VAC
Frame Type
Q-Line
Description
120 VAC, 30 A, 22 kA, 1-Pole, Q-Line Frame, Bolt-On Terminal, Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.