
Miniature Circuit Breakers MCBs
Mfr # THHQB32090
Zoro # G716524842
product price: $315.00
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Bolt-On
Number of Poles
3
Max. AC Voltage Rating
240 V
Mounting
Bolt-On
Frame Type
Q-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THHQB32090
Zoro #
G716524842
UPC #
78316411866
Country of Origin
United States
Details
Terminal Connection
Bolt-On
Number of Poles
3
Max. AC Voltage Rating
240 V
Mounting
Bolt-On
Frame Type
Q-Line
Current Rating
90 A
Interrupt Rating
22 kA at 120/240 VAC
Type
Thermal Magnetic, Compact
Standards
UL
AC Voltage Rating
120/240 VAC
Description
120/240 VAC, 90 A, 22 kA Interrupt, 3-Pole, 6 to 1/0 AWG Copper/4 to 1/0 AWG Aluminum Load Lug Terminal, 1in Bolt-On Mount, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Compact, Fixed Thermal Magnetic, Miniature Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.