Zoro Homepage

Miniature Circuit Breakers MCBs THQB 2P 30A 240V 50/60Hz

  • Mfr # THQB2130

  • Zoro # G116553879


product price: $40.85
/ea

Key Features

Max. Wire Size
14 to 8 AWG (Copper), 12 to 8 AWG(Aluminum)
Number of Poles
2
AC Voltage Rating
120/240 VAC
Interrupt Rating
10 kA
Type
Molded Case, Fixed Thermal Magnetic, Internal Common Trip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQB2130
Zoro #
G116553879
UPC #
78316401225
Country of Origin
United States

Dimensions

Max. Wire Size
14 to 8 AWG (Copper), 12 to 8 AWG(Aluminum)

Details

Number of Poles
2
AC Voltage Rating
120/240 VAC
Interrupt Rating
10 kA
Type
Molded Case, Fixed Thermal Magnetic, Internal Common Trip
Mounting
Bolt-On
For Use With
Pro-Stock, Lighting Panelboard
Amps
32 A
Current Rating
30 A
Series
THQB
Standards
UL

Description

120/240 VAC, 30 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Bolt-On Mount, Q-Line Frame, Molded Case, Common Trip, Fixed Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.