Zoro Homepage

Miniature Circuit Breakers MCBs THQB 2P 40A 120/240V

  • Mfr # THQB2140

  • Zoro # G416553890


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Amps
40 A
Terminal Connection
Bolt-On
Circuit Breaker Type
Thermal Magnetic, Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQB2140
Zoro #
G416553890
UPC #
78316401226
Country of Origin
United States

Details

Amps
40 A
Terminal Connection
Bolt-On
Circuit Breaker Type
Thermal Magnetic, Compact

Description

120/240 VAC, 40 A, 10 kA, 2-Pole, 8 to 3 AWG Copper/Aluminum, 1in Bolt-On Mount, Q-Line Frame, Molded Case, Non-Interchangeable/Common Trip, Compact, Fixed Thermal Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.