Zoro Homepage

Miniature Circuit Breakers MCBs THQL 1P 15A 240V

  • Mfr # THQL1115DF

  • Zoro # G116553893


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Current Rating
15 A
Amps
32 A
Interrupt Rating
10 kA at 120 VAC
AC Voltage Rating
120/240 VAC
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL1115DF
Zoro #
G116553893
UPC #
78316453208
Country of Origin
United States

Details

Current Rating
15 A
Amps
32 A
Interrupt Rating
10 kA at 120 VAC
AC Voltage Rating
120/240 VAC
Number of Poles
1
Standards
UL
Frame Type
Q-Line
Max. AC Voltage Rating
240 V

Description

120 VAC, 15 A, 10 kA, 1-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Plug-In Mount, Box Terminal, Q-Line Frame, Molded Case, Non-Interchangeable Trip, Fixed Thermal Magnetic, Dual Function, Ground/Arc Fault

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.