Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THQL1130GFEP

  • Zoro # G916524833


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Max. Wire Size
14 to 8 AWG Copper, 12 to 8 AWG Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL1130GFEP
Zoro #
G916524833
UPC #
78316432107
Country of Origin
United States

Dimensions

Max. Wire Size
14 to 8 AWG Copper, 12 to 8 AWG Aluminum

Details

Current Rating
30 A

Description

120 VAC, 30 A, 1-Pole, 10 kA, 14 to 8 AWG Copper, 12 to 8 AWG Aluminum, Plug-On Mount, Molded Case, Common Trip, Equipment Protector, Ground Fault Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.