Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THQL2120GFEP

  • Zoro # G116524923


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
10 kA
AC Voltage Rating
120/240 V
Max. Wire Size
14 to 8 AWG Copper, 12 to 8 AWG Aluminum
Number of Poles
2
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL2120GFEP
Zoro #
G116524923
UPC #
78316432112
Country of Origin
United States

Dimensions

Max. Wire Size
14 to 8 AWG Copper, 12 to 8 AWG Aluminum

Details

Interrupt Rating
10 kA
AC Voltage Rating
120/240 V
Number of Poles
2
Current Rating
20 A

Description

120/240 VAC, 208 Star/120 VAC, 20 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Plug-On Mount, Box Terminal, Q-Line Frame, Molded Case, Fixed Thermal Magnetic, Equipment Protector, Ground Fault, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.