
Miniature Circuit Breakers (MCBs)
Mfr # THQL2160GFT
Zoro # G721855726
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Mounting Style
Plug-in
Number of Poles
2
Trip Type
Thermal Magnetic
Standards
UL 489
Series
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQL2160GFT
Zoro #
G721855726
UPC #
-
Country of Origin
United Kingdom
Details
Circuit Breaker Mounting Style
Plug-in
Number of Poles
2
Trip Type
Thermal Magnetic
Standards
UL 489
Series
E
Description
E Miniature Circuit Breaker: THQL, 60 A, 120/240V AC, Single Phase, 10kA at 120/240V AC, Std
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.