Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # THQL32020ST1

  • Zoro # G116525067


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Interrupt Rating
10 kA at 120/240 VAC
Terminal Connection
Plug-On
Frame Type
Q-Line
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL32020ST1
Zoro #
G116525067
UPC #
78316423151
Country of Origin
United States

Details

Number of Poles
3
Interrupt Rating
10 kA at 120/240 VAC
Terminal Connection
Plug-On
Frame Type
Q-Line
Current Rating
20 A
Max. AC Voltage Rating
240 V
AC Voltage Rating
120/240 VAC
Standards
UL

Description

120/240 VAC, 20 A, 3-Pole, 10 kA, 1in Plug-On Mount, Fixed Thermal Magnetic, Molded Case, Q-Line Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.