Modulating Thermostat and Gas Safety
Mfr # WB20K10013
Zoro # G7351989
product price: $152.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Range
For Use With Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Fits Brand
GE, Hotpoint, Kenmore
Height
2 in
Product Type
Modulating Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB20K10013
Zoro #
G7351989
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Overall Width
3 1/2 in
Overall Height
2 in
Details
Item
Modulating Thermostat and Gas Safety
For Use With
Gas Range
For Use With Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Modulating Thermostat
Compatible with Manufacturer Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
For Use with Mfr Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible Manufacturer Part Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible with Mfr. Model No.
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible Manufacturer Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible with Manufacturer Model No.
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible Pump Manufacturer Part Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Compatible Mfr. Model Number
AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH
Description
Modulating Thermostat and Gas Safety, For Use With Gas Range, Product Type Modulating Thermostat, Compatible Manufacturer Part Number AGBS300PJ1WW, AGBS300PJ2WW, AGBS300PJ3WW, AGBS300PJ4WW, AGBS300PK1BB, AGBS300PK2BB, AGBS300PK3BB, AGBS300PK4BB, JGBS04BPM1WH, JGBS04PPH1CT, JGBS04PPH1WH, JGBS04PPH1WW, JGBS04PPH2CT, JGBS04PPH2WH, Overall Height 2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.