Shop GE
See all product information
Create Account
Molded Case Breakers MCCBs 3P 30A 600V
- Mfr # SEHA36AT0030
- Zoro # G916525052
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Series
SEH
AC Voltage Rating
600V AC
Max. AC Voltage Rating
600 V
Frame Type
E
Current Rating
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEHA36AT0030
- Zoro #
- G916525052
- UPC #
- -
- Country of Origin
- United States
- Series
- SEH
- AC Voltage Rating
- 600V AC
- Max. AC Voltage Rating
- 600 V
- Frame Type
- E
- Current Rating
- 30 A
- Number of Poles
- 3
- Type
- Molded Case, Electronic Solid State Trip, Current Limiting
- Interrupt Rating
- 65 kA at 240 VAC, 25 kA at 480 VAC, 18 kA at 600 VAC (UL), 65 kA at 220 to 240 VAC, 15 kA at 380 to 415 VAC, 6 kA at 500 VAC (IEC)
- Standards
- UL, CSA
Dimensions
- Size
- 4.12 in. W x 3.38 in. D x 6.31 in. H
Description
600 VAC, 30 A Sensor, 25 kA Interrupt, 3-Pole, 12 to 3/0 AWG Aluminum/Copper, SE150 Frame, Digital, Solid State Electronic/Interchangeable Trip, RMS Trip Unit, LSI Trip Function, Standard Continuous Load, Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.