Shop GE
See all product information
Create Account
Molded Case Breakers MCCBs EA
- Mfr # TED134150
- Zoro # G516525032
product price:Â
$
1,384.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
120V AC, 240V AC, 277V AC, 480V AC, 600V AC, 125V DC, 250V DC, 500V DC
Terminal Connection
Copper/Aluminum Line and Load Lug
Current Rating
150 A
Interrupt Rating
14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TED134150
- Zoro #
- G516525032
- UPC #
- 78316423685
- Country of Origin
- United States
- Number of Poles
- 3
- AC Voltage Rating
- 120V AC, 240V AC, 277V AC, 480V AC, 600V AC, 125V DC, 250V DC, 500V DC
- Terminal Connection
- Copper/Aluminum Line and Load Lug
- Current Rating
- 150 A
- Interrupt Rating
- 14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
- Type
- Thermal Magnetic
Description
480 VAC, 150 A, 18 kA Interrupt, 3-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Mid Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.