Molded Case Breakers MCCBs EA
Mfr # TED136020
Zoro # G416525095
product price: $1,598.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Interrupt Rating
14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
AC Voltage Rating
120/240/277/480/600 VAC, 125/250/500 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TED136020
Zoro #
G416525095
UPC #
78316406343
Country of Origin
Mexico
Details
Number of Poles
3
Interrupt Rating
14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
AC Voltage Rating
120/240/277/480/600 VAC, 125/250/500 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Type
Thermal Magnetic
Current Rating
20 A
Description
600 VAC, 20 A, 18 kA Interrupt, 3-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Mid Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.