
Molded Case Breakers MCCBs EA
Mfr # THED113020
Zoro # G716524743
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal Magnetic
Current Rating
20 A
Number of Poles
1
Terminal Connection
Copper/Aluminum Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THED113020
Zoro #
G716524743
UPC #
78316413867
Country of Origin
United States
Details
Type
Thermal Magnetic
Current Rating
20 A
Number of Poles
1
Terminal Connection
Copper/Aluminum Load Lug
Description
277 VAC, 20 A, 65 kA, 1-Pole, Copper/Aluminum Load Lug Terminal, Thermal Magnetic, Non-Interchangeable, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.