
Molded Case Breakers MCCBs EA
Mfr # THED124100
Zoro # G316524907
product price: $1,325.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Number of Poles
2
Current Rating
100 A
Type
Thermal Magnetic
Terminal Connection
Copper/Aluminum Line and Load Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THED124100
Zoro #
G316524907
UPC #
78316423134
Country of Origin
United States
Details
AC Voltage Rating
120/240/277/480 VAC, 125/250 VDC
Number of Poles
2
Current Rating
100 A
Type
Thermal Magnetic
Terminal Connection
Copper/Aluminum Line and Load Lug
Interrupt Rating
25 kA at 277/480 VAC, 65 kA at 120/240 VAC, 20 kA at 125/250 VDC
Description
240/480 VAC, 250 VDC, 100 A, 65 kA at 240 VAC, 10 kA at 250 VDC, 2-Pole, Copper/Aluminum Load Lug Terminal, E150 Frame, LI Trip Function, Molded Case, Thermal Magnetic, Non-Interchangeable Circuit Breaker with Core E/High Tier
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.