Molded Case Breakers MCCBs
- Mfr # EZSELA36AT0100
- Zoro # G216524991
product price:Â
$
1,499.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC
Type
Feeder
For Use With
Low Vage Power Panel
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZSELA36AT0100
- Zoro #
- G216524991
- UPC #
- -
- Country of Origin
- United States
Details
- AC Voltage Rating
- 600V AC
- Interrupt Rating
- 100 kA at 240 VAC, 65 kA at 480 VAC
- Type
- Feeder
- For Use With
- Low Vage Power Panel
- Standards
- UL
- Current Rating
- 100 A
Description
3X, 600 V, 100 A, 3-Phase, 100 kA at 240 VAC, 65 kA at 480 VAC, Feeder, Power Panel Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.