
Molded Case Breakers MCCBs
Mfr # FBN16TE020RV
Zoro # G016524825
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line and Load Lug
Number of Poles
1
AC Voltage Rating
240/277 VAC
Interrupt Rating
65 kA at 240/277 VAC
Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBN16TE020RV
Zoro #
G016524825
UPC #
78316439409
Country of Origin
United States
Details
Terminal Connection
Line and Load Lug
Number of Poles
1
AC Voltage Rating
240/277 VAC
Interrupt Rating
65 kA at 240/277 VAC
Type
Thermal Magnetic
Max. AC Voltage Rating
277 V
Frame Type
FB100
Current Rating
20 A
Standards
UL
Description
600 VAC Star/347 VAC, 20 A, 65 kA Interrupt, 1-Pole, 14 to 10 AWG Aluminum/Copper Load Lug Terminal, FB100-Frame, Fixed Thermal Magnetic, Molded Case Circuit Breaker with A-Series AD Plus Lighting Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.