Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # FBN36TE080RV

  • Zoro # G716524750


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line and Load Lug
Current Rating
80 A
Interrupt Rating
65 kA at 480 VAC, 150 kA at 240 VAC
Frame Type
FB100
AC Voltage Rating
240/480 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBN36TE080RV
Zoro #
G716524750
UPC #
78316439522
Country of Origin
United States

Details

Terminal Connection
Line and Load Lug
Current Rating
80 A
Interrupt Rating
65 kA at 480 VAC, 150 kA at 240 VAC
Frame Type
FB100
AC Voltage Rating
240/480 VAC
Type
Thermal Magnetic
Standards
UL
Number of Poles
3
Max. AC Voltage Rating
480 V

Description

240/480 VAC, 80 A, 150 kA, 3-Pole, 4 to 1/0 AWG, FB100 Frame, Line and Load Lug Terminal, Thermal Magnetic, Non-Interchangeable Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.