Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # SEDA24AT0030

  • Zoro # G516524820


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Max. AC Voltage Rating
480 V
Frame Type
E
Type
Molded Case, Electronic Solid State Trip, Current Limiting
Series
SED
Size
4.12 in. W x 3.38 in. D x 6.31 in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDA24AT0030
Zoro #
G516524820
UPC #
78316422700
Country of Origin
Mexico

Dimensions

Size
4.12 in. W x 3.38 in. D x 6.31 in. H

Details

Max. AC Voltage Rating
480 V
Frame Type
E
Type
Molded Case, Electronic Solid State Trip, Current Limiting
Series
SED
AC Voltage Rating
480 V
Interrupt Rating
18 kA at 240/480 VAC (UL), 18 kA at 220 to 240 VAC, 10 kA at 380 to 415 VAC (IEC)
Number of Poles
2
Standards
UL, CSA
Current Rating
30 A

Description

480 VAC, 30 A Sensor, 18 kA Interrupt, 2-Pole, 12 to 3/0 AWG Aluminum/Copper, SE150 Frame, Digital, Solid State Electronic/Interchangeable Trip, RMS Trip Unit, LSI Trip Function, Standard Continuous Load, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.