
Molded Case Breakers MCCBs
Mfr # SELA24AT0150
Zoro # G416525033
product price: $2,912.99
/ea
Free Shipping & Returns
Key Features
Max. AC Voltage Rating
480 V
Current Rating
150 A
Number of Poles
2
AC Voltage Rating
480 V
Series
SHL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SELA24AT0150
Zoro #
G416525033
UPC #
78316421120
Country of Origin
Mexico
Dimensions
Size
4.12 in. W x 3.38 in. D x 6.31 in. H
Details
Max. AC Voltage Rating
480 V
Current Rating
150 A
Number of Poles
2
AC Voltage Rating
480 V
Series
SHL
Standards
UL, CSA
Frame Type
E
Type
Molded Case, Electronic Solid State Trip, Current Limiting
Interrupt Rating
100 kA at 240 VAC, 65 kA at 480 VAC (UL), 100 kA at 220 to 240 VAC, 65 kA at 380 to 415 VAC (IEC)
Description
480 VAC, 150 A Sensor, 65 kA Interrupt, 2-Pole, 12 to 3/0 AWG Aluminum/Copper, SE150 Frame, Digital, Solid State Electronic/Interchangeable Trip, RMS Trip Unit, LSI Trip Function, Standard Continuous Load, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.