Zoro Homepage

Molded Case Breakers (MCCBs)

  • Mfr # SGHA36AT0400

  • Zoro # G821850881


product price: $2,216.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
AC Voltage Rating
120/240/277/480/600V AC
Interrupt Rating
25 kA at 600V AC, 35 kA at 277/480V AC, 65 kA at 120/240V AC
Height
10.09 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGHA36AT0400
Zoro #
G821850881
UPC #
78316421164
Country of Origin
United States

Dimensions

Height
10.09 in
Width
5.5 in
Depth
3.81 in

Details

Number of Poles
3
AC Voltage Rating
120/240/277/480/600V AC
Interrupt Rating
25 kA at 600V AC, 35 kA at 277/480V AC, 65 kA at 120/240V AC
Standards
UL, CSA

Description

600 VAC, 400 A, 35 kA, 3-Pole, Electronic Trip, SG600, Molded Case Circuit Breaker Frame

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.