Molded Case Breakers MCCBs
- Mfr # SKLC3612L4XX
- Zoro # G716525009
product price:Â
$
26,898.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
480V AC, 600V AC
Max. AC Voltage Rating
600 V
Interrupt Rating
65 kA at 480 VAC, 42 kA at 600 VAC
Standards
UL, CUL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKLC3612L4XX
- Zoro #
- G716525009
- UPC #
- 78316438381
- Country of Origin
- United States
- Number of Poles
- 3
- AC Voltage Rating
- 480V AC, 600V AC
- Max. AC Voltage Rating
- 600 V
- Interrupt Rating
- 65 kA at 480 VAC, 42 kA at 600 VAC
- Standards
- UL, CUL, CSA
- Type
- Molded Case, Electronic Trip, Current Limiting
- Frame Type
- SK
- Current Rating
- 1200 A
Dimensions
- Size
- 8.25 in. W x 5.5 in. D x 15.51 in. H
Description
600 VAC, 1200 A, 42 kA Interrupt, 3-Pole, SK Frame, Molded Case, Electronic Trip, Current Limiting, Interchangeable Trip Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.