Zoro Homepage

Molded Case Breakers (MCCBs)

  • Mfr # TEB122020

  • Zoro # G621851064


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line and Load Lug
Amps
20 A
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Interrupt Rating
10 kA at 120/240V AC, 5 kA at 125/250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEB122020
Zoro #
G621851064
UPC #
78316406852
Country of Origin
United States

Details

Terminal Connection
Line and Load Lug
Amps
20 A
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Interrupt Rating
10 kA at 120/240V AC, 5 kA at 125/250V DC
Number of Poles
2

Description

240 VAC, 250 VDC, 20 A, 10 kA Interrupt, 2-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Low Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.